Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Hexagon nut DIN 934, steel I10I, zinc-plated, blue passivated (A2K)

DIN 934 steel I10I zinc plated
NUT-HEX-DIN934-I10I-WS10-(A2K)-M6

Art.-no. 032406
EAN 4050641054357

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Notice

Hexagonal nuts complying with the DIN 934 standard cannot support test loads as per DIN EN ISO 898-2.


  • The strength class designation has two vertical bars added before and after the strength code to differentiate.


DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no similarity (Nominal diameter changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M6

Height (m1)

5 mm

External drive (s1)

WS10

Standards

DIN 934

Material

Steel

Property class

I10I

Surface

Zinc plated

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information