Serrated locking nut with locking teeth steel strength class 8, zinc-plated, blue passivated (A2K)
DIN 6923 similar steel 8 zinc-plated locking teeth
NUT-SER-SIDIN6923-8-WS21-(A2K)-M14
Art.-no. 0394014
EAN 4065746494465
Register now and access more than 20,000 products
DIN 6923 has been withdrawn and replaced by EN 1661. There is some similarity (Fine thread removed | Width across flats for size M10 changed from 15 mm to 16 mm).
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M14 |
Height (h1) | 14 mm |
Flange diameter (dc) | 29.9 mm |
External drive (s1) | WS21 |
Standards | DIN 6923 similar |
Material | Steel |
Property class | 8 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Locking device operating principle | Serration |
Locking function | Locking against self-loosening by mechanical interlocking |
Pitch | 2 mm |
