Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Flat washer without chamfer DIN EN ISO 7089, steel, hot-dip galvanised (hdg)

ISO 7089 steel 200 HV hot dip galvanized
WSH-ISO7089-200HV-(HDG)-10

Art.-no. 0407009110
EAN 4052712870286

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Hardness class 200 HV
  • Replaces DIN 125

  • Washers with hardness class 200 HV can be used in combination with bolts in strength class ≤ 8.8 and nuts in strength class ≤ 8

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M10

Internal diameter (d1)

10.5 mm

Outer diameter (d2)

20 mm

Thickness (h1)

2.000 mm

Standards

ISO 7089

Material

Steel

Vickers hardness, HV

200 HV

Surface

Hot dip galvanized

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information