Hardened Flat Washers
ASTM F436M steel zinc plated type 1
WSH-F436M-1-(HRC38-45)-(A2K)-D10
Register now and access more than 20,000 products
ASTM F436m standard.
Datasheets(X)
![]() | |
Suitable for screw thread | M10 |
Form | Flat |
Internal diameter (d1) | 10.3 mm |
Outer diameter (d2) | 20.2 mm |
Thickness (h1) | 2.0 mm |
Material | Steel |
Vickers hardness, HV | 38 HRC |
Surface | Zinc plated |
RoHS-compliant | Yes |