Hardened Flat Washers
ASTM F436M steel zinc plated type 1
WSH-F436M-1-(HRC38-45)-(A2K)-D18
Art.-no.
040757 18
EAN 4050641256034
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
For use in high tensile applications.
ASTM F436m standard.
Product information
Datasheets(X)
Suitable for screw thread | M18 |
Form | Flat |
Internal diameter (d1) | 20 mm |
Outer diameter (d2) | 36 mm |
Thickness (h1) | 4 mm |
Material | Steel |
Vickers hardness, HV | 38 HRC |
Surface | Zinc plated |
RoHS-compliant | Yes |