Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Hardened Flat Washers

ASTM F436M steel zinc plated type 1
WSH-F436M-1-(HRC38-45)-(A2K)-D6

Art.-no. 040757 6
EAN 4050641256126

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

For use in high tensile applications.

ASTM F436m standard.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M6

Form

Flat

Internal diameter (d1)

6.7 mm

Outer diameter (d2)

12.7 mm

Thickness (h1)

1.6 mm

Material

Steel

Vickers hardness, HV

38 HRC

Surface

Zinc plated

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information