Washer Inch, zinc-plated steel (A2K)
Washer steel zinc plated inch
WSH-F.SCR1IN-(A2K)-27,0X50X4,0
Art.-no.
04081
EAN 4045989366514
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | 1 inch |
Internal diameter (d1) | 27 mm |
Outer diameter (d2) | 50 mm |
Thickness (h1) | 4 mm |
Material | Steel |
Surface | Zinc plated |
Other standard | WN 408 |
Suitable for | Imperial screws |