Washer inch, zinc-plated steel (A2K)
Washer steel zinc plated inch
WSH-F.SCR1/4IN-(A2K)-6,7X14X1,5
Art.-no. 040814
EAN 4050641051592
Individual price display after login
Exclusively for registered customers
Register now and access more than 20,000 products
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | 1/4 inch |
Internal diameter (d1) | 6.7 mm |
Outer diameter (d2) | 14 mm |
Thickness (h1) | 1.5 mm |
Material | Steel |
Surface | Zinc plated |
Other standard | WN 408 |
Suitable for | Imperial screws |
