Washer Inch, zinc-plated steel (A2K)
Washer steel zinc plated inch
WSH-F.SCR3/8IN-(A2K)-10,0X20X2,5
Register now and access more than 20,000 products
Datasheets(X)
![]() | |
Suitable for screw thread | 3/8 inch |
Internal diameter (d1) | 10 mm |
Outer diameter (d2) | 20 mm |
Thickness (h1) | 2.5 mm |
Material | Steel |
Surface | Zinc plated |
Other standard | WN 408 |
Suitable for | Imperial screws |