Washer Inch, zinc-plated steel (A2K)
Washer steel zinc plated inch
WSH-F.SCR5/16IN-(A2K)-8,4X16X1,6
Register now and access more than 20,000 products
Datasheets(X)
![]() | |
Suitable for screw thread | 5/16 inch |
Internal diameter (d1) | 8.4 mm |
Outer diameter (d2) | 16 mm |
Thickness (h1) | 1.6 mm |
Material | Steel |
Surface | Zinc plated |
Other standard | WN 408 |
Suitable for | Imperial screws |