Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Flat washer For hexagon head bolts and nuts DIN 125, A2 stainless steel

DIN 125 stainless steel A2 140 HV plain
WSH-A2-DIN125-D13

Art.-no. 040913

EAN 4050641628985

Individual price display after login
Flat washer For hexagon head bolts and nuts DIN 125, A2 stainless steel

Art.-no. 040913

Individual price display after login
Quantity
PU
x 25 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M12

Form

A

Internal diameter (d1)

13 mm

Outer diameter (d2)

24 mm

Thickness (h1)

2.5 mm

Standards

DIN 125

Material

Stainless steel A2

Vickers hardness, HV

140 HV

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information