Wing repair washer According to DIN 522, zinc-plated steel, blue passivated (A2K)
DIN 522 steel zinc plated
WSH-FEND-TOLDIN522-(A2K)-6,4X18X1,5
Art.-no.
04116 18
EAN 4050641296122
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
Repair washers in different thicknesses and diameters
Product information
Datasheets(X)
Standards | DIN 522 |
Material | Steel |
Vickers hardness, HV | 140 HV |
Surface | Zinc plated |
RoHS-compliant | Yes |
Suitable for screw thread | M6 |
Internal diameter (d1) | 6.4 mm |
Outer diameter (d2) | 18 mm |
Thickness (h1) | 1.5 mm |