Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Lock washer with right-angle cross-section, shape B DIN 127, steel, mechanically applied zinc coating

DIN 127 steel mech. applied zinc coating shape B
RG-SPG-DIN127-B-(MZN)-D16,2

Art.-no. 044116

EAN 4045727955413

Individual price display after login
Lock washer with right-angle cross-section, shape B DIN 127, steel, mechanically applied zinc coating

Art.-no. 044116

Individual price display after login
Quantity
PU
x 50 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

Notice

Only suitable for screws of strength class ≤ 5.8

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M16

Internal diameter (d1)

16.2 mm

Outer diameter (d2)

27.4 mm

Height (h1)

7.0 mm

Thickness (s1)

3.5 mm

Material

Spring steel

Surface

Zinc plated

RoHS-compliant

Yes

Form

B

Standards

DIN 127

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information