DIN 127 steel zinc plated shape B
DIN 127 steel zinc plated shape B
RG-SPG-127B-10-(ZN)-M10
Register now and access more than 20,000 products
Datasheets(X)
![]() | |
Suitable for screw thread | M10 |
Internal diameter (d1) | 10.2 mm |
Outer diameter (d2) | 18.2 mm |
Height (h1) | 4.8 mm |
Thickness (s1) | 2.4 mm |
Material | Steel |
Surface | Zinc plated/coated |
Form | B |
Standards | ISO 521, DIN 127 |