Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

DIN 127 steel zinc plated shape B

DIN 127 steel zinc plated shape B
RG-SPG-127B-10-(ZN)-M10

Art.-no. 044140 10
EAN 4050641256195
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
Suitable for screw thread

M10

Internal diameter (d1)

10.2 mm

Outer diameter (d2)

18.2 mm

Height (h1)

4.8 mm

Thickness (s1)

2.4 mm

Material

Steel

Surface

Zinc plated/coated

Form

B

Standards

ISO 521, DIN 127

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information