DIN 127 steel zinc plated shape B
DIN 127 steel zinc plated shape B
RG-SPG-127B-10-(ZN)-M12
Art.-no.
044140 12
EAN 4050641256201
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M12 |
Internal diameter (d1) | 12.4 mm |
Outer diameter (d2) | 22.1 mm |
Height (h1) | 6.5 mm |
Thickness (s1) | 3.15 mm |
Material | Steel |
Surface | Zinc plated/coated |
Form | B |
Standards | DIN 127 |