DIN 127 steel zinc plated shape B
DIN 127 steel zinc plated shape B
RG-SPG-127B-10-(ZN)-M18
Art.-no.
044140 18
EAN 4050641256232
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M18 |
Internal diameter (d1) | 18.3 mm |
Outer diameter (d2) | 28.3 mm |
Height (h1) | 7.4 mm |
Thickness (s1) | 3.6 mm |
Material | Steel |
Surface | Zinc plated/coated |
Form | B |
Standards | DIN 127 |