Lock washer, inch DIN 127, spring steel, mechanically applied zinc coating
DIN 127 steel mech. app. zn coating shape B inch
RG-SPG-DIN127-B-(MZN)-1/2ZO
Art.-no.
044212
EAN 4050641051639
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
Product information
Datasheets(X)
Material | Spring steel |
Surface | Zinc plated |
Internal diameter (d1) | 1/2 in |
Outer diameter (d2) | 22.07 mm |
Thickness (s1) | 3.18 mm |
Height (h1) | 4.34 mm |