Lock washer with right-angle cross-section, shape B DIN 127, A2 stainless steel, plain
DIN 127 stainless steel A2, shape B
RG-SPG-DIN127-B-A2-D5,1
Register now and access more than 20,000 products
Datasheets(X)
![]() | |
Suitable for screw thread | M5 |
Internal diameter (d1) | 5.1 mm |
Outer diameter (d2) | 9.2 mm |
Height (h1) | 2.4 mm |
Thickness (s1) | 1.2 mm |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Form | B |
Standards | DIN 127 |