Countersunk washer/washer A1 stainless steel
Countersunk washer/washer stainless steel A1
WSH-CS-A1-D8,4
Art.-no. 045758
EAN 4062856624324
Register now and access more than 20,000 products
Datasheets(X)
For aluminium window construction, sun room construction, façade construction, stair construction, tram construction, rail car construction and tram workshops
Suitable for countersunk screws
![]() | |
Internal diameter (d1) | 8.4 mm |
Outer diameter (d2) | 25 mm |
Outer diameter 2 (d3) | 19 mm |
Height (h1) | 5 mm |
Washer thickness (t) | 5 mm |
Material | Stainless steel A1 |
Surface | Plain |
RoHS-compliant | Yes |
Suitable for | Countersunk screw D 8 mm |
Area of application | Timber construction, Timber panel construction, Structural woodwork |
