Countersunk washer/washer A1 stainless steel
Countersunk washer/washer stainless steel A1
WSH-CS-A1-D8,4
Register now and access more than 20,000 products
Datasheets(X)
For aluminium window construction, sun room construction, façade construction, stair construction, tram construction, rail car construction and tram workshops
Suitable for countersunk screws
Internal diameter (d1) | 8.4 mm |
Outer diameter (d2) | 25 mm |
Outer diameter 2 (d3) | 19 mm |
Height (h1) | 5 mm |
Washer thickness (t) | 5 mm |
Material | Stainless steel A1 |
Surface | Plain |
RoHS-compliant | Yes |
Suitable for | Countersunk screw D 8 mm |
Area of application | Timber construction |