Countersunk washer/washer, deep zinc plated blue
Countersunk washer/washer deep, zinc plated
WSH-CS-(A3K)-6,5X22
ASSY
Register now and access more than 20,000 products
- Solid steel
- Deep contact surface embossed into the wood
Datasheets(X)
Suitable e.g. for ASSY 6, 8, 10 and 12 mm countersunk screws∅
Internal diameter (d1) | 6.5 mm |
Outer diameter (d2) | 22 mm |
Outer diameter 2 (d3) | 13 mm |
Countersink diameter (d4) | 13 mm |
Height (h1) | 3 mm |
Washer thickness (t) | 2.5 mm |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Suitable for | Countersunk screw D 6 mm |
Area of application | Structural woodwork |