Sealing ring, copper, shape A
DIN 7603 copper shape A
RG-SEAL-DIN7603-CU-A-13X18X1,5
Art.-no.
046013 18
EAN 4050641305374
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
- A copper ring can be used anywhere (except in the presence of some strong acids) due to its corrosion resistance. Via special pre-heating, the metal ring's structure softens further so that, when under pressure, it can embed itself into all the uneven areas of the parts to be screwed together.
Product information
Datasheets(X)
![]() | |
Outer diameter (d2) | 17.9 mm |
Internal diameter (d1) | 13.2 mm |
Thickness (h1) | 1.5 mm |
Nominal size | 13 x 18 mm |
Material | Copper |
Surface | Plain |
RoHS-compliant | Yes |
Form | A |
DIN | 7603 |
Max. temperature resistance | 300 °C |