Sealing ring, copper, shape A
DIN 7603 copper shape A
RG-SEAL-DIN7603-CU-A-24X30X2
Art.-no.
046024 30
EAN 4050641305534
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
- A copper ring can be used anywhere (except in the presence of some strong acids) due to its corrosion resistance. Via special pre-heating, the metal ring's structure softens further so that, when under pressure, it can embed itself into all the uneven areas of the parts to be screwed together.
Product information
Datasheets(X)
Outer diameter (d2) | 29.9 mm |
Internal diameter (d1) | 24.3 mm |
Thickness (h1) | 2 mm |
Nominal size | 24 x 30 mm |
Material | Copper |
Surface | Plain |
RoHS-compliant | Yes |
Form | A |
DIN | 7603 |
Max. temperature resistance | 300 °C |