Spring cotter pin With double loop, zinc-plated steel
Steel zinc plated with double loop
SPGPIN-DBEYE-(ZN)-5X92
Art.-no.
04735 3
EAN 4050641318893
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
- For securing bolts, pipes, racks etc.
- Quick and easy fitting and removal
- Reusable
- Ends cut without any burrs
Product information
Datasheets(X)
Nominal diameter (d1) | 5 mm |
Length (l1) | 92 mm |
Internal diameter of ring (d2) | 30 mm |
Min./max. grip range (d3) | 26-34 mm |
Diameter of hole | 6 mm |
Other standard | WN 473 |
Material | Steel |
Surface | Zinc plated |
Design | With double eye |
RoHS-compliant | Yes |