Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Split pin DIN 94, A2 stainless steel

DIN 94 plain A2 stainless steel
SPLTPIN-DIN94-A2-2,5X50

Art.-no. 047425 50
EAN 4050641397393

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

  • To secure castellated nuts in conjunction with bolts or threaded pins with split pin hole (e.g. steering linkage and tracking gears in motor vehicles)

  • To secure split pin bolts
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

2.5 mm

Length (l1)

50 mm

Longitudinal external diameter of ring (b)

5 mm

Transverse external diameter of ring (c)

4 mm

Length between two pins of a splint (a)

2.5 mm

Standards

ISO 1234, DIN 94

Material

Stainless steel A2

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information