Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Staples for hand-held stapler and hammer tacker

Staple for hammer and hand staple guns
STPL-MANSTPL-F0714811/0714834/0714854-10

Art.-no. 0480140010
EAN 4024835059336

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

For universal use for all appropriate staplers
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width (b1)

10.6 mm

Length (l1)

10 mm

Nominal diameter

1.25 mm

Material

Steel

Surface

Zinc plated

Suitable for hammer tacker and hand tacker

Würth ST11
Würth ST11 Ergo
Würth HT34
Würth HT54
Bosch HMT57
Esco 11
Esco 11E
Novus J19
Novus J030G
Novus J031G
Rapid 11
Rapid 11E
Rapid 14
Rapid 34
Rapid 44
Rapid 44E
Rapid 136
Rapid 114

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information