Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Lock washer S spring steel with mechanically applied zinc coating (≤ dia. 3.5 zinc-plated, blue passivated)

Spring steel zinc plated type S
WSH-LOK-S-(MZN)-27,0X19,0X1,40

Art.-no. 0493018

EAN 4062856568963

Individual price display after login
Lock washer S spring steel with mechanically applied zinc coating (≤ dia. 3.5 zinc-plated, blue passivated)

Art.-no. 0493018

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

The Belleville washer shape achieves an optimum friction fit with simultaneous form fit via the helical gearing

Notice

It makes sense in many cases – primarily when using short screws and loads which are vertical to the screw axis – to prevent the connection loosening by using lock washers to supplement the pre-tensioning force.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M18

Internal diameter (d1)

19 mm

Outer diameter (d2)

27 mm

Height (h1)

2.3 mm

Thickness (s1)

1.4 mm

Material

Spring steel

Surface

Zinc plated

RoHS-compliant

Yes

Form

S

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information