Spring nut, type 2 Wide open screw-in area
Spring nut, type 2
SPGNUT-(A3A)-D3,5MM
Art.-no.
050011183
EAN 4050641319043
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
- The elasticity of the spring nut ensures that the connection is resistant to vibrations.
- Rapid manual assembly
- Protects surfaces
- Reusable
Product information
Datasheets(X)
Application area
For easy fitting on flat bolts, shafts and axles.
Suitable for screw | Diameter 3.5 mm |
Length (L) | 12.70 mm |
Width (B) | 8 mm |
Material thickness (S) | 0.35 mm |
Material | Spring steel C 75 |
Surface | Zinc plated transparent |