Sheet metal nut, type 1
Sheet-metal nut, type 1
NUT-SHTMET-FORD-(A3A)-L16,4MM-D3,5MM
Register now and access more than 20,000 products
- Quick and secure connection of two or more components
- Easy assembly and disassembly
- Tolerance compensation and blind mounting possible
Datasheets(X)
Slide onto (sheet metal) edges
Form | A |
Suitable for screw | Diameter 3.5 mm |
Min./max. attachment thickness | 0.5-1.7 mm |
Length (L) | 16.5 mm |
Width (B) | 11 mm |
Distance between centre of hole and edge (C) | 7.2 mm |
Material thickness (S) | 0.6 mm |
Material | Spring steel CK 67 |
Surface | Zinc plated transparent |
Corresponds to original spare part number | 1474663, 99959146002 |