Plastic blind rivet with rounded mandrel
Plastic blind rivet with rounded mandrel
RIV-PLA-BLACK-6.4X16.7X28.5-CHRY-FORD
Register now and access more than 20,000 products
- Easy installation with plastic blind rivet pliers
- Corrosion-free
- Non-conductive
- Painted surfaces are not damaged
- Material: Rivet body made from PA, rivet mandrel made from POM, black
Datasheets(X)
For mounting plastic trims, loudspeaker covers, dashboards and inner fenders in vehicle applications and all plastic parts in the vehicle interior.
![]() | |
Sleeve diameter (A) | 6.4 mm |
Sleeve length (B) | 28.8 mm |
Head diameter (C) | 16.7 mm |
Head height (D) | 2.5 mm |
Colour | Black |
Material of sleeve | Plastic |
Material of mandrel | PA - Polyamide |
Drill hole diameter | 6.4 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!