Screw rivet with cross-shaped slit, open
Cross-slotted open-end screw rivet
SCRRIV-TOYOTA-BMPCVRCLP-90467-09143
Art.-no. 05006281
EAN 4056807887258
Individual price display after login
Exclusively for registered customers
Register now and access more than 20,000 products
Can be screwed in for adjustable installation
- Forms rivet systems capable of adjustment that can be loosened again simply.
- The screw is knocked or turned into the rivet body for installation.
- A screwdriver is used to remove.
Product information
Datasheets(X)
![]() | |
Head diameter (A) | 19 mm |
Length below head (C) | 26 mm |
Colour | Black |
Material | Nylon (polyamide) |
Suitable for vehicle manufacturer | Toyota, Lexus |
Corresponds to original spare part number | 90467-09143 |
Installation location | Bodywork, Front bumper |
