Sheet metal nut with threaded shank
Chimney U-type speed nut
MP-UNI-(U-NUT)-(A2K)-LONG-6MM
Art.-no. 0500827012
EAN 4050641386984
Register now and access more than 20,000 products
- Secure and fast connection of two or more components
- Simple installation and removal
- Tolerance compensation and blind assembly possible
- High tightening torque
- Thread tolerance 6H through coating not indicated
Datasheets(X)
For sliding onto (sheet metal) edges.
![]() | |
Suitable for screw | M6 |
Min./max. attachment thickness | 0.7-1.6 mm |
Length (A) | 30 mm |
Width (B) | 13.5 mm |
Distance between centre of hole and edge (C) | 9.0 mm |
Material thickness (S) | 0.9 mm |
Surface | Zinc plated |
Material | Steel |
Suitable for screw thread | M6 |
