Sheet metal nut, type 6 With threaded shank - for challenging connections
Sheet-metal nut, type 6
U-NUT YCR 8M
Register now and access more than 20,000 products
- Secure and fast connection of two or more components
- Simple assembly and removal
- Tolerance compensation and blind assembly possible
- High tightening torque
Thread tolerance 6H through coating not indicated
Datasheets(X)
Slide onto (sheet metal) edges
Suitable for screw thread | M8 |
Suitable for screw | M8 |
Min./max. attachment thickness | 0.7-1.6 mm |
Length (L) | 33 mm |
Width (B) | 16.7 mm |
Distance between centre of hole and edge (C) | 10 mm |
Material thickness (S) | 0.9 mm |
Material | Steel |
Surface | Zinc plated |