Screw rivet with cross-shaped slit, open
Cross-slotted open-end screw rivet
BODY CLIP UNIV. PLASTIC SCRIVET BLK
Art.-no. 0500827020
EAN 4050641387066
Register now and access more than 20,000 products
- Forms rivet systems capable of adjustment that can be loosened again simply.
- The screw is knocked or turned into the rivet body for installation.
- A screwdriver is used to remove.
Datasheets(X)
![]() | |
Head diameter (A) | 14 mm |
Length below head (C) | 11 mm |
Colour | Black |
Material | Nylon (polyamide) |
Suitable for vehicle manufacturer | Toyota, Honda, GM, Mazda |
Corresponds to original spare part number | 90467-07072-22 |
Corresponds to original spare part number 2 | 94198687 |
Corresponds to original spare part number 3 | N304-13-356-A |
Installation location | Bodywork |
