Fir tree clip with small gradation and narrow fir tree shape
Fine-rib push-in rivet
FIRTREECLIP-UNI
Art.-no. 0500827033
EAN 4050641387776
Individual price display after login
Exclusively for registered customers
Register now and access more than 20,000 products
For connecting sheet metal, cardboard, trims or other flat components
- Saves time and money due to quick and easy press-in installation
- Tight fit in the component
Product information
Datasheets(X)
Application area
For connecting sheet metal, cardboard, trims or other flat components.
![]() | |
Head diameter (A) | 16 mm |
Head height (B) | 2 mm |
Length below head (C) | 26.5 mm |
Colour | Black |
Material | Nylon (polyamide) |
Suitable for vehicle manufacturer | Universal |
Type of vehicle | Passenger car |
