Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Fir tree clip with small gradation and narrow fir tree shape

Fine-rib push-in rivet
FIRTREECLIP-UNI

Art.-no. 0500827034

EAN 4050641387820

Individual price display after login
Fir tree clip with small gradation and narrow fir tree shape

Art.-no. 0500827034

Individual price display after login
Quantity
PU
x 25 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

For connecting sheet metal, cardboard, trims or other flat components
  • Saves time and money due to quick and easy press-in installation

  • Tight fit in the component
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For connecting sheet metal, cardboard, trims or other flat components.

Head diameter (A)

20 mm

Head height (B)

1.5 mm

Length below head (C)

26.5 mm

Colour

Black

Material

Plastic

Suitable for vehicle manufacturer

Universal

Type of vehicle

Passenger car

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information