Cover plugs with splay
Spread-anchor trim clip
BODY CLIP UNIVERSAL
Art.-no. 0500827035
EAN 4050641387844
Register now and access more than 20,000 products
- Saves time and money, quick and easy press-in installation
- Tight fit in the component
Datasheets(X)
For connecting sheet metal, cardboard, trims or other flat components.
![]() | |
Head diameter (A) | 10 mm |
Head height (B) | 2 mm |
Length below head (C) | 10 mm |
Colour | Black |
Material | Nylon (polyamide) |
Corresponds to original spare part number | 91520-SM4-C010 |
Installation location | Engine compartment |
Drill hole diameter | 6 mm |
Type of vehicle | Passenger car |
