Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Door seal clip with splay

Spread-anchor door seal clip
DRSEALCLIP-FORD/UNIVERSAL

Art.-no. 0501102226

EAN 4050641386236

Individual price display after login
Door seal clip with splay

Art.-no. 0501102226

Individual price display after login
Quantity
PU
x 25 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

As a fastening clip for door and window seals
  • The clip flange is attached to the seal beforehand

  • The clip is simply pressed in to attach
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For door and window seals.

Length of head (A)

15 mm

Width of head (B)

5 mm

Length below head (C)

10 mm

Colour

Natural

Material

Nylon (polyamide)

Suitable for vehicle manufacturer

Honda

Corresponds to original spare part number

91530-ST5-003

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information