Screw rivet tapers downwards, closed
Tapered closed-end screw rivet
BODY CLIP FORD/UNIVERSAL
Art.-no. 0501102236
EAN 4050641386120
Individual price display after login
Exclusively for registered customers
Register now and access more than 20,000 products
Can be screwed in for adjustable installation
- Forms rivet systems capable of adjustment that can be loosened again simply.
- The screw is knocked or turned into the rivet body for installation.
- A screwdriver is used to remove.
Product information
Datasheets(X)
![]() | |
Head diameter (A) | 15 mm |
Length below head (C) | 18 mm |
Colour | Black |
Material | Plastic |
Suitable for vehicle manufacturer | Ford |
Corresponds to original spare part number | V840058-STM |
Installation location | Bodywork |
