Expanding nut rounded from below
Expanding nut with rounded anchor
EXPNDNUT-FORD-EXPANDINGNUT-NAT-12X19X22
Art.-no. 0501102248
EAN 4050641884022
Individual price display after login
Exclusively for registered customers
Register now and access more than 20,000 products
For fastening sheet metal with ST screw
Product information
Datasheets(X)
![]() | |
Head diameter (A) | 22 mm |
Length below head (C) | 19 mm |
Colour | White, nature |
Material | Nylon (polyamide) |
Suitable for vehicle manufacturer | Ford |
Corresponds to original spare part number | 1659672 |
Installation location | Bodywork |
