Screw rivet with cross-shaped slit, open
Cross-slotted open-end screw rivet
BODY CLIP GM/UNIVERSAL PANEL
Art.-no. 0501103107
EAN 4050641386335
Register now and access more than 20,000 products
- Forms rivet systems capable of adjustment that can be loosened again simply.
- The screw is knocked or turned into the rivet body for installation.
- A screwdriver is used to remove.
Datasheets(X)
![]() | |
Head diameter (A) | 18 mm |
Length below head (C) | 12 mm |
Colour | Black |
Material | Nylon (polyamide) |
Suitable for vehicle manufacturer | Mazda, Ford |
Corresponds to original spare part number | B092-51-833 |
Corresponds to original spare part number 2 | W705845-S300 |
Installation location | Bodywork |
