Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Screw rivet with cross-shaped slit, open

Cross-slotted open-end screw rivet
BODY CLIP GM/UNIVERSAL PANEL

Art.-no. 0501103108

EAN 4050641386342

Individual price display after login
Screw rivet with cross-shaped slit, open

Art.-no. 0501103108

Individual price display after login
Quantity
PU
x 25 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

Can be screwed in for adjustable installation
  • Forms rivet systems capable of adjustment that can be loosened again simply.

  • The screw is knocked or turned into the rivet body for installation.

  • A screwdriver is used to remove.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Head diameter (A)

20 mm

Length below head (C)

9 mm

Colour

Black

Material

Nylon (polyamide)

Suitable for vehicle manufacturer

Mazda, GM

Corresponds to original spare part number

9926-50-635

Corresponds to original spare part number 2

1395-68-676

Installation location

Bodywork

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information