Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Expanding nut with open screw-in area

Expanding nut with open thread section
EXPNDNUT-HOLDEN/UNI

Art.-no. 0501103119

EAN 4050641386564

Individual price display after login
Expanding nut with open screw-in area

Art.-no. 0501103119

Individual price display after login
Quantity
PU
x 25 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

For fastening sheet metal with ST screws
  • One-sided assembly, thus nut locking function

  • Cannot be twisted

  • Corrosion resistant

  • High retention force and secure seat in the component

  • Flange can serve as a spacer

  • No direct contact between sheet metal and screw

  • Can be used again after removal
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For fastening sheet metal with screws.

Suitable for screw

#8, Diameter 4.2 mm

Width of head (D)

9.5 mm

Length of head (E)

9.5 mm

Length below head (C)

8 mm

Colour

Natural

Material

Nylon (polyamide)

Suitable for vehicle manufacturer

GM, Renault

Corresponds to original spare part number

9669486

Installation location

Bodywork

Corresponds to original spare part number 2

8934-201-262

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information