Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Cover plugs with splay

Spread-anchor trim clip
BODY CLIP HOLDEN/UNIVERSAL

Art.-no. 0501103123

EAN 4050641386601

Individual price display after login
Cover plugs with splay

Art.-no. 0501103123

Individual price display after login
Quantity
PU
x 25 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

To cover holes in components
  • Saves time and money, quick and easy press-in installation

  • Tight fit in the component
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For connecting sheet metal, cardboard, trims or other flat components.

Head diameter (A)

35 mm

Head height (B)

2.5 mm

Length below head (C)

18 mm

Colour

Black

Material

Nylon (polyamide)

Corresponds to original spare part number

92139057

Installation location

Engine compartment

Drill hole diameter

9 mm

Type of vehicle

Passenger car

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information