Screw rivet tapers downwards, closed
BODY CLIP NISSAN/MITS/UNIV. GRILL
Art.-no. 0501112022
EAN 4050641384232
Register now and access more than 20,000 products
- Forms rivet systems capable of adjustment that can be loosened again simply.
- The screw is knocked or turned into the rivet body for installation.
- A screwdriver is used to remove.
Datasheets(X)
![]() | |
Head diameter (A) | 14 mm |
Length below head (C) | 16 mm |
Colour | Black |
Material | Nylon (polyamide) |
Suitable for vehicle manufacturer | Nissan, GM, Mitsubishi |
Corresponds to original spare part number | 66860-01W01 |
Corresponds to original spare part number 2 | 94051993 |
Corresponds to original spare part number 3 | M344737 |
Installation location | Engine compartment |
