Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Push-in rivet with cap, rounded

push-in rivet with head round end
BODY CLIP NISSAN/UNIVERSAL

Art.-no. 0501112023

EAN 4050641384249

Individual price display after login
Push-in rivet with cap, rounded

Art.-no. 0501112023

Individual price display after login
Quantity
PU
x 25 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

For demanding sheet metal fasteners with easy installation
  • Perfect for demanding sheet metal fasteners that require high strength and reliability

  • Simple and quick to install without special tools

  • Rounded cap ensures aesthetic and secure mounting
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For demanding sheet metal fasteners with easy installation.

Head diameter (A)

20 mm

Length

21.4 mm

Length below head (C)

14 mm

Colour

Black

Material

Nylon (polyamide)

Suitable for vehicle manufacturer

Honda, Nissan

Corresponds to original spare part number

91545-SE0-0030-W1

Corresponds to original spare part number 2

63848-01G00
63848-WA000

Installation location

Bodywork

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information