Push-in rivet with cap, rounded
push-in rivet with head round end
BODY CLIP NISS/UNIV. PUSH IN SCRIVE
Art.-no. 0501112033
EAN 4050641384348
Individual price display after login
Exclusively for registered customers
Register now and access more than 20,000 products
For demanding sheet metal fasteners with easy installation
- Perfect for demanding sheet metal fasteners that require high strength and reliability
- Simple and quick to install without special tools
- Rounded cap ensures aesthetic and secure mounting
Product information
Datasheets(X)
Application area
For demanding sheet metal fasteners with easy installation.
![]() | |
Head diameter (A) | 12 mm |
Length below head (C) | 8 mm |
Colour | Black |
Material | Plastic |
Suitable for vehicle manufacturer | Nissan |
Corresponds to original spare part number | 66824-01G00 |
