Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Push-in rivet with cap, tapered

Push-in rivet type 2
BODY CLIP HONDA/UNIV. BUMPER BAR

Art.-no. 0501129015

EAN 4050641386670

Individual price display after login
Push-in rivet with cap, tapered

Art.-no. 0501129015

Individual price display after login
Quantity
PU
x 25 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

For demanding sheet metal fasteners with easy installation
  • Simple installation and removal

  • Installation also possible by hand

  • High retention force and a secure fit in the component
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Sheet metal attachments

Head diameter (A)

20 mm

Head height (B)

3 mm

Length

26 mm

Length below head (C)

18 mm

Colour

Black

Material

Nylon (polyamide)

Suitable for vehicle manufacturer

Honda

Corresponds to original spare part number

91503-SZ3-003
90658-SG0-004

Installation location

Bodywork

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information