Push-in rivet with cap, tapered
Push-in rivet type 2
BODY CLIP HONDA/UNIVERSAL BUMPER
Art.-no. 0501129016
EAN 4050641386687
Register now and access more than 20,000 products
- Simple installation and removal
- Installation also possible by hand
- High retention force and a secure fit in the component
Datasheets(X)
Sheet metal attachments
![]() | |
Head diameter (A) | 20 mm |
Head height (B) | 3.5 mm |
Length | 31 mm |
Length below head (C) | 18 mm |
Colour | Black |
Material | Nylon (polyamide) |
Suitable for vehicle manufacturer | Honda |
Corresponds to original spare part number | 91503-SZ5-003 |
Installation location | Bodywork, Front bumper, Rear bumper |
